Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z247553

Coors evaporating dishes

capacity 70 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

material

circles
porcelain

sterility

non-sterile

packaging

pack of 6 ea

manufacturer/tradename

Coorstek 60197

H

30 mm

capacity

70 mL

dish diam.

75 mm

top O.D.

75 mm

Looking for similar products? Visit Product Comparison Guide

General description

Porcelain, with lip. Glazed inside and out, except for rim. Max. use temp.: 1,150 °C; limit of use evacuated: 1,300 °C.

Legal Information

Coors is a trademark of Coorstek, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service