Z247413
Coors™ table-type removable plate Buchner funnel
Funnel, capacity 4,630 mL, H 129 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
manufacturer/tradename
Coorstek 60294
H
129 mm
capacity
4,630 mL
plate diam.
250 mm
diameter
230 mm, perforated
Looking for similar products? Visit Product Comparison Guide
General description
Porcelain. Removable perforated plate allows thorough cleaning. Side-outlet for vacuum. Glazed inside and out except for rim and seat portion of plate and funnel. Order funnel and perforated plate separately.
Legal Information
Coors is a trademark of Coorstek, Inc.
accessory
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service