Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z247405

Sigma-Aldrich

Coors table-type fixed plate Buchner funnel

capacity 4,000 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

manufacturer/tradename

Coorstek 60283

H

145 mm

capacity

4,000 mL

plate diam.

248 mm

diameter

213 mm, perforated

Looking for similar products? Visit Product Comparison Guide

General description

One-piece porcelain with fixed, perforated plate. Side-outlet for vacuum. Glazed inside and out except for rim.

Legal Information

Coors is a trademark of Coorstek, Inc.

accessory

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service