Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z247014

Coors combustion boat

chemical-porcelain labware, capacity 7 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

manufacturer/tradename

Coorstek 60035

H × L × W

9 mm × 75 mm × 14 mm

capacity

7 mL

General description

Porcelain. Glazed inside and out, except for outside bottom surface. Max. use temp.: 1,150 °C; limit of use evacuated: 1,300 °C.

Other Notes

Combustion, glazed inside and out except for outside bottom surface.

Legal Information

Coors is a trademark of Coorstek, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service