Skip to Content
MilliporeSigma
All Photos(4)

Key Documents

Z246567

Nickel crucible

low form, capacity 55 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122203
Pricing and availability is not currently available.

capacity

55 mL

diam. × H

47 mm × 43 mm

thickness

0.035 in.

Looking for similar products? Visit Product Comparison Guide

General description

High resistance to dilute alkalis at low cost. Used for sodium peroxide fusions in the analysis of zirconium. Also used in analyses for niobium, tantalum, or low levels of phosphorus. Order covers separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service