Z240664
Whatman® qualitative filter paper, Grade 5
circles, diam. 55 mm, pack of 100
Synonym(s):
filter papers
About This Item
Recommended Products
material
circles
packaging
pack of 100
manufacturer/tradename
Whatman 1005-055
parameter
0.40 psi wet burst
1420 sec/100 mL speed (Herzberg)
diam.
55 mm
thickness
200 μm
ash
≤0.06%
pore size
2.5 μm (Particle retention)
basis weight
100 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
Grade 5: 2.5 μm, (slow filter paper)
The maximum degree of fine particle filtration in the qualitative range. Capable of retaining the fine precipitates encountered in chemical analysis. Slow flow rate. Excellent clarifying filter for cloudy suspensions and for water and soil analysis.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service