Z240079
Whatman® qualitative filter paper, Grade 1
circles, diam. 90 mm, pack of 100
Synonym(s):
Whatman filter, Whatman paper, paper filter
About This Item
Recommended Products
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 1001-090
Whatman Article No. 28413914 (US reference)
parameter
0.25 psi wet burst
150 sec/100 mL speed (Herzberg)
diam.
90 mm
thickness
180 μm
ash
≤0.06%
pore size
11 μm (Particle retention)
basis weight
87 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
The most widely used filter paper for routine applications with medium retention and flow rate. These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
Other Notes
The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.
Legal Information
replaced by
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service