Z224359
Gilmont® calibrated/correlated flowmeter
tube size 0
About This Item
Recommended Products
tube size
0
manufacturer/tradename
Gilmont EW-03201-22
flow rate measuring range
0.002-1.1 mL/min (water, glass float)
0.004-2.3 mL/min (water, SS float)
0.2-100 mL/min (air, glass float)
0.36-180 mL/min (air, SS float)
parameter
≤125 psi pressure
L × O.D.
10 1/4 in. × 1 in.
bushing NPTM
1/4 in.
Looking for similar products? Visit Product Comparison Guide
General description
NPT-male end bushings are PP with PTFE inserts that accept flexible hose. For high-purity applications, order PTFE coupling adapters to prevent fluids from contacting the bushings.
Extremely accurate: ±2% of the reading or ±1% scale division. Calibration table for air and water included with each flowmeter.
Accepts 3/8 in. I.D. tubing (sizes 4 and 5 accept min. 5/8 in. I.D. tubing).
Note: Flow rates are at standard temperature and pressure (20°C and 14.7 psi).
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service