Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z224340

Sigma-Aldrich

Gilmont® calibrated/correlated flowmeter

size micro

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
20121904
NACRES:
NB.51

size

micro

manufacturer/tradename

Gilmont EW-03210-20

flow rate measuring range

0.0002-0.12 mL/min (water, ruby float)
0.02-15 mL/min (air, ruby float)

parameter

≤125 psi pressure

L × O.D.

8 in. × 1 in.

bushing NPTM

1/4 in.

Looking for similar products? Visit Product Comparison Guide

General description

For precise flow-monitoring of liquids and gases. Clear PC safety shield permits use at high temperatures and pressures. Fluid contacts PTFE body, borosilicate glass tube, Viton® O-rings, and floats (glass, 316 SS, or ruby).

NPT-male end bushings are PP with PTFE inserts that accept flexible hose. For high-purity applications, order PTFE coupling adapters to prevent fluids from contacting the bushings.

Extremely accurate: ±2% of the reading or ±1% scale division. Calibration table for air and water included with each flowmeter.

Accepts 3/8 in. I.D. tubing (sizes 4 and 5 accept min. 5/8 in. I.D. tubing).

Note: Flow rates are at standard temperature and pressure (20°C and 14.7 psi).

Legal Information

Gilmont is a registered trademark of Gilmont Instruments, Inc.
Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service