Z222542
Chem-FLEX™ tubing
Type 250, black, I.D. 1/4 in., O.D. 0.525 in.
About This Item
Recommended Products
I.D.
1/4 in.
O.D.
0.525 in.
13.3 mm
color
black
Looking for similar products? Visit Product Comparison Guide
General description
Available in four sizes to suit flow requirements. Order tubing, clamps, transfer needles and fittings separately below.
Request Technical Information Bulletin No. AL-192 for a complete listing of fittings and accessories.
Features:
- Chemically inert, thin-wall PTFE inner tube sheathed in clear PVC for extra strong, flexible transfer lines that are resistant to crushing or kinking
- Easily clamped to transfer needles and accessory fittings
- Color-coded tubing-size, imprinted with "safety stripe" for high visibility in the lab
- Cut-marks at 6 in. intervals
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service