Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z220523

Magic Touch lab ice pan

maxi, black, capacity 9 L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103000
NACRES:
NB.22

manufacturer/tradename

Bel-Art M18848-9102

L × W × H

16 in. × 13 in. × 5 in.

capacity

9 L

color

black

Looking for similar products? Visit Product Comparison Guide

General description

Expanded PVC pan is lightweight, leakproof, and unbreakable. Excellent insulative properties make item ideal for containing liquid nitrogen, and ice/saline. Not for use with acetone.
Temp. range: -321 to 200°F. Wall thickness: 3/4 in.

Legal Information

Magic Touch is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service