Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z218677

Sigma-Aldrich

Ace reaction flask head w/ thermometer joint

fits flask, 2,000 ‑ 4,000 mL, center joint: ST/NS 29/42, side joint: ST/NS 24/40

Synonym(s):

flask lab, lab flask, reaction flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

joint

center joint: ST/NS29/42
side joint: ST/NS24/40

feature

fits flask 2,000 ‑ 4,000 mL

manufacturer/tradename

Ace Glass 651334

Looking for similar products? Visit Product Comparison Guide

General description

For use with reaction flasks above. Heads have three in-line joints and a #7 Ace-Thred, internally threaded side opening for thermometer (6 to 7 mm o.d.). Thread forms a compression seal with bushing and permits vertical adjustment of thermometer.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service