Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z217913

Supelco

Conical addition funnel

capacity 3,000 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
SB.52

manufacturer/tradename

Ace Glass 582255

technique(s)

LPLC: suitable

capacity

3,000 mL

top I.D. × diam.

50 mm × 150 mm

Looking for similar products? Visit Product Comparison Guide

General description

For charging columns. Capacity is approximately five times the largest column volume. Size listed refers to I.D. of tubing above thread and corresponds to M-M column diameter.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service