Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z217735

Supelco

Michel-Miller adjustable bed height column

L × I.D. 900 mm × 10 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817
NACRES:
SB.52

manufacturer/tradename

Ace Glass 581640

technique(s)

LPLC: suitable

L × I.D.

900 mm × 10 mm

Looking for similar products? Visit Product Comparison Guide

General description

Top fitting can be moved to compensate for changes in bed height from 1 to 6 in. below thread. Loosen bushing to slide end-fitting up and down. End-fitting is all PTFE with a glass disc, porosity 25 to 50 μm. Bottom of column is a #11 Ace-Thred bottom end-fitting. Top fitting has a connection for 2 mm I.D. PTFE tubing and bottom fitting has a 1/4 -28 tap for connecting small bore tubing.

Note: 10 mm column is same diameter top to bottom.

replacement part


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service