Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z214795

ACE SS turbine

size 89 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$366.00

$366.00


Check Cart for Availability


Select a Size

Change View
1 EA
$366.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.73

$366.00


Check Cart for Availability

material

stainless steel

feature

fits shaft o.d. 10 mm

packaging

pack of 1 ea

manufacturer/tradename

Ace Glass 8095-35

size

89 mm

Looking for similar products? Visit Product Comparison Guide

General description

Multiple fins that may be bent to different angles. Set screw allows positioning at various locations on either glass or SS stirring shafts. Use SS set screw with SS stirring shaft. With glass shaft, use Kel-F tipped set screw. Both screws supplied with agitator.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service