Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z206792

Sigma-Aldrich

Bellows sampler

bulb draw 50 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500

material

polyethylene

sterility

non-sterile

feature

graduations: no

packaging

pack of 5

manufacturer/tradename

Bel-Art

L

49.5 cm (19 1/2 in.)

bulb draw

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

One-piece molded polyethylene sampler with bellows and calibrated sampler tube to indicate collected volume. Long tapered tips have a 4 mm opening.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service