Z202975
Column for flash-chromatography assembly with threaded joints
capacity 100 mL, joint: ST/NS 29/32
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115711
eCl@ss:
32060201
NACRES:
SB.52
joint
joint: ST/NS29/32
description
Standard column
technique(s)
LPLC: suitable
capacity
100 mL
column O.D. × L
19 mm × 813 mm
suitability
suitable for chromatography
Looking for similar products? Visit Product Comparison Guide
Linkage
See the Threaded Ground Glass Tutorial to see how threaded joints work.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service