Z192260
Becton Dickinson hypodermic syringes, polypropylene
Luer lock tip, capacity 30.0 mL, graduated, 1.0 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
42142600
NACRES:
NB.03
Recommended Products
material
polypropylene body
polypropylene plunger (Latex-free rubber tip)
sterility
non-sterile
feature
graduated 1.0 mL
manufacturer/tradename
Becton-Dickinson & Co. 302832
capacity
30.0 mL
Looking for similar products? Visit Product Comparison Guide
General description
*Indicates a convenient sterile tray pack.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service