Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z192139

Sigma-Aldrich

Becton Dickinson hypodermic syringes, polypropylene

slip tip, capacity 5.0 mL, graduated, 0.2 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
NACRES:
NB.03

material

polypropylene body
polypropylene plunger (Latex-free rubber tip)

sterility

non-sterile

feature

graduated 0.2 mL

manufacturer/tradename

Becton-Dickinson & Co. 309647

capacity

5.0 mL

Looking for similar products? Visit Product Comparison Guide

General description

*Indicates a convenient sterile tray pack.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service