Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z192090

Sigma-Aldrich

Becton Dickinson polypropylene tuberculin syringes

capacity 1.0 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
NACRES:
NB.03
Product Z192090 is not currently sold in your country. Contact Technical Service

feature

graduated 0.01 mL
latex free

manufacturer/tradename

Becton-Dickinson & Co. 309659

capacity

1.0 mL

Looking for similar products? Visit Product Comparison Guide

General description

Syringe only, slip tip
Thinner and smaller syringe for easier control. Bold clear scale markings.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service