Z192031
Becton Dickinson hypodermic syringes, polypropylene
slip tip, capacity 10.0 mL, graduated, 0.2 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
42142600
NACRES:
NB.03
Recommended Products
material
polypropylene body
polypropylene plunger (Latex-free rubber tip)
sterility
non-sterile
feature
graduated 0.2 mL
manufacturer/tradename
Becton-Dickinson & Co. S930-39
capacity
10.0 mL
Looking for similar products? Visit Product Comparison Guide
General description
*Indicates a convenient sterile tray pack.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service