Skip to Content
MilliporeSigma
All Photos(3)

Key Documents

Z181315

Perfektum® matched numbered hypodermic syringes

capacity 2 mL, tip style, needle-lock Luer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122000
eCl@ss:
32070500

feature

graduated 0.1 mL
tip style needle-lock Luer

manufacturer/tradename

Cadence Science 5107

capacity

2 mL

Looking for similar products? Visit Product Comparison Guide

General description

Perfektum® matched numbered syringes feature frosted individually lapped barrels and plungers. These syringes are individually boxed and have matching serial numbers on mating barrels and plungers.

Z181455, Z181471 and Z180378 include tip adapters to convert large male glass Luer to standard male metal Luer.

  • All are made from borosilicate glass
  • Metal parts are chrome-plated brass
  • Syringes have male fittings
  • Matched serial numbers on barrels and plungers for critical applications, not interchangeable
  • Frosted, individually lapped barrels and plungers withstand some-what higher pressures
  • Individually boxed

Other Notes

Because of the very close fit between the plunger and the barrel of the syringe, the slightest amount of dust or grit will scratch the smooth surfaces of the syringe. Store the clean dry syringe assembled, to prevent dust collecting on the plunger.

Legal Information

Perfektum is a registered trademark of Cadence Science

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service