Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z180106

Supelco

Ace large chromatography column

I.D. × L 75 mm × 600 mm, capacity 2.65 L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.52

grade

for chromatography

manufacturer/tradename

Ace Glass 5820107

technique(s)

LPLC: suitable

I.D. × L

75 mm × 600 mm

capacity

2.65 L

suitability

suitable for chromatography

Looking for similar products? Visit Product Comparison Guide

General description

Rugged borosilicate glass column with #50 internal Ace-Threds on ends to which a wide variety of upper and lower adapters can be fitted. Suitable for ion-exchange or activated-carbon work. Order column adapters separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Would this column (#Z180106) work as a gravity column? If yes, are adapters provided or which ones are required? Is there a fritted disk ? If gravity is not an option for this column, do you have any other column for ~2L resin?

    1 answer
    1. Unfortunately, this product has been discontinued and is not available at this time. See the links below to review other possible product options:
      Specialty Glass columns:
      https://www.sigmaaldrich.com/substance/specialtyglasscolumn1234598765

      Gravity Columns:
      https://www.sigmaaldrich.com/product/aldrich/z163988

      To discuss this further, we kindly ask you to navigate to the link https://www.sigmaaldrich.com/techservice, click on "Product Technical Inquires" under the Products Section with all the required information so that a member of our team can reach out to you to assist further. Thank you.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service