Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z179515

Supelco

Michel-Miller chromatography column

L × I.D. 450 mm × 25 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817
NACRES:
SB.52

shield size

F or FF

manufacturer/tradename

Ace Glass 5795-40

parameter

100 psi max. pressure

technique(s)

LPLC: suitable

L × I.D.

450 mm × 25 mm

fitting

#25-11 Ace-Thred

suitability

suitable for chromatography

Looking for similar products? Visit Product Comparison Guide

General description

For high-performance, low-pressure liquid chromatography (HPLPLC). Column-end geometries allow sample to be introduced at the inlet as a narrow band and exit without causing extra band broadening or peak distortion. Conical design of three larger columns reduces flow pathlength differences and avoids dead volume that can form with square-end fittings.

For use with PTFE couplings, injection port, and end-fitting adapters without O-rings. Intended for operation at elevated pressures and should always be used with the specified plastic safety shields listed. Columns are epoxy-coated to prevent chipping and breakage. Use filter-paper disc to retain packing. Column I.D. is measured at largest diameter; effective length is distance between threads. Made of borosilicate glass.

Order column fittings and adapters separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service