Z174351
Disposable gas and liquid in-line filter
liquid efficiency 25 μm, 98% retention
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104922
NACRES:
NB.51
material
Nylon housing
glass microfiber membrane
sterility
non-sterile
packaging
pkg of 10
pore size
0.1 μm gas efficiency, 93% retention
25 μm liquid efficiency, 98% retention
fitting
1/4 in. (6 mm) male inlet
1/4 in. (6 mm) male outlet
Looking for similar products? Visit Product Comparison Guide
General description
For gas and liquid applications. Leak-proof in-line filter suitable for use with toxic and radioactive materials. Consists of microfiber filter tube bonded into sealed clear nylon holder with a 125psig pressure rating and 1/4 in. O.D. ports for pressure-tight connections using standard compression fittings. For low-pressure applications, slip-on tubing or plastic barbs may be used.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service