Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z173622

Sigma-Aldrich

Sample cylinder stainless steel

capacity 500 mL

Synonym(s):

304 SS sample cylinder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.51

material

304 stainless steel

L × O.D.

352 mm × 51 mm

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

With two 1/4 in. NPTF end valve threads. Can be used to store or transport liquids and gases at pressures up to 1,800 psig at room temperature; also, as pressure purge accumulator, reaction vessel, gas sampling for chromatography, lecture bottle for lab use, and for condensate sampling and transporting in fossil fuel and nuclear power plants.

Hot-spun (not welded) from seamless, 304 grade SS tubing for maximum integrity. Corrosion resistant. Raw material is heat code traceable.

These cylinders comply with DOT-3E 1800 (US), which states it can contain flammable liquids or gases during transport. Not exceeding the pressure rating of the vessel. These cylinders also comply with TPED overseas (Europe).

Order two SS valves, Z146064, Z146056, or Z168637 separately. DOT 3E-1800.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service