Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z173606

Sigma-Aldrich

Sample cylinder stainless steel

capacity 150 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

L × O.D.

210 mm × 38 mm

capacity

150 mL

Looking for similar products? Visit Product Comparison Guide

General description

With two 1/4 in. NPTF end valve threads. Can be used to store or transport liquids and gases at pressures up to 1,800 psig at room temperature; also, as pressure purge accumulator, reaction vessel, gas sampling for chromatography, lecture bottle for lab use, and for condensate sampling and transporting in fossil fuel and nuclear power plants.

Hot-spun (not welded) from seamless, 304 grade SS tubing for maximum integrity. Corrosion resistant. Raw material is heat code traceable.

These cylinders comply with DOT-3E 1800 (US), which states it can contain flammable liquids or gases during transport. Not exceeding the pressure rating of the vessel. These cylinders also comply with TPED overseas (Europe).

Order two SS valves, Z146064, Z146056, or Z168637 separately. DOT 3E-1800.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service