Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z169498

Supelco

Spectroline® CX UV-viewing cabinet

Cabinet CX-20, AC/DC input 115 V AC, 60 Hz

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

technique(s)

thin layer chromatography (TLC): suitable

W × L × H

12 in. × 16 in. × 9 in.

Looking for similar products? Visit Product Comparison Guide

General description

Vinyl-clad aluminum cabinets have separate short- and longwave UV light sources with specular reflectors for maximum intensity and fluorescent contrast. Includes three 8 W light tubes; short- and longwave, and white light for visible illumination. Cabinets have a flexible, contoured eyepiece for UV-absorbing window, color-coded power buttons, push-button wavelength selection, and removable bottom panels for use with transilluminators. UL listed and meets OSHA requirements.

Legal Information

CX is a trademark of Beckman Coulter, Inc.
Spectroline is a registered trademark of Spectronics, Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service