Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z169390

Supelco

Spectroline® CM UV-viewing cabinet

Cabinet CM-24, AC/DC input 230 V AC, 50 Hz, European 2-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

feature

CSA approved

technique(s)

thin layer chromatography (TLC): suitable

W × L × H

9 in. × 12 in. × 6 1/2 in.

Looking for similar products? Visit Product Comparison Guide

General description

Portable, lightweight aluminum minicabinets with 4 and 6 W removable lamps that may be used for hand-held applications. Lamps provide long- and shortwave irradiation for viewing TLC plates, and for UV fluorescence or absorption demonstrations. Cabinets have a flexible, contoured viewer for built-in UV-absorbing window, easy-access felt curtains, and removable bottoms for placement over transilluminators for greater intensity and contrast. CE compliant, UL listed, and meets OSHA requirements.

CM-24: cabinet with removable, combination UV light source (365nm/254nm); 4-watt tubes
CM-26: cabinet with removable, combination UV light source (365nm/254nm); 6-watt tubes
Supplied with A 4 watt E-series UV lamp and a European 2-pin plug (adapter needed, not supplied).

Legal Information

Spectroline is a registered trademark of Spectronics, Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Construction of a low-cost ultraviolet-viewing cabinet with lamp
Alvarenga, Elson Santiago de, William Argolo Saliba, and Benjamin Goncalves Milagres.
Quimica nova, 28, 927-928 (2005)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service