Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z167967

Sigma-Aldrich

Scienceware® tall auto-desiccator cabinet

contains two adjustable shelves with vent holes, a door-mounted hygrometer dial, and door gaskets

Synonym(s):

Scienceware Desiccator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

AC/DC input

120 V AC

feature

CSA approved: no

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H42056-1003

W × D × H

12 1/2 in. × 15 1/4 in. × 20 in.

door opening W × H

10 in. × 17 1/4 in.

output

6 watts

General description

The Scienceware auto-desiccator cabinet has a permanent desiccant of silica gel contained in an electrically operated control section so no desiccant tray is needed. The gel absorbs moisture from cabinet contents and is automatically regenerated, cyclically, maintaining a 30 to 40% relative humidity.

A green light turns on for the drying cycle for a 4 1/2 hr. absorbtion period, and a red light turns on, indicating 1/2 hr. regeneration of the desiccant.

Made of molded clear methyl-methacrylate consruction, the cabinet also contains two adjustable shelves with vent holes, a door-mounted dial hygrometer, and door gaskets.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service