Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z166464

Sigma-Aldrich

Aquadur® test strips

Water hardness, pkg of 100 ea

Synonym(s):

water hardness, water quality

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41113034
NACRES:
NB.35

description

semi-quantitative

specific analyte(s)

calcium, magnesium

packaging

pkg of 100 ea

manufacturer/tradename

Macherey-Nagel

color

green to red change

detection method

colorimetric

General description

Aquadur water hardness test strips are the ideal choice to quickly, easily and reliably determine water hardness. In many industries water hardness is an important parameter in process control and has to be monitored constantly, for example in the textile industry, water works, fish-farming and aquaculture.

Gradation
<55, >90, >180, >270, >360, >445ppm

The hardness of water is expressed in mmol/l or in the older common unit degrees of hardness, whereby it is important to differentiate between German, English and French interpretation:

in Germany: 1 °d = 10 mg/l CaO = 17.8 mg/l CaCO3
in Great Britain: 1 °e = 14.3 mg/l CaCO3
in France 1 °f = 10 mg/l CaCO3
Conversion factors: 1 °d = 1.25 °e = 1.78 °f = 0.178 mmol/l

In the USA, the water hardness is expressed as ppm (mg/l) CaCO3. Generally, water is often simply classified as "soft water", or "hard water" , the following values apply to these terms:

below 50 ppm CaCO3 - very soft water
50 − 120 ppm CaCO3 - soft water
120 - 240 ppm CaCO3 - medium hard water
240 - 360 ppm CaCO3 - hard water
above 360 ppmCaCO3 - very hard water

Legal Information

Aquadur is a registered trademark of Macherey-Nagel GmbH & Co., KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service