Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z164437

Laboratory stoppers

stopper joint: 00, conical black rubber (weigh less than neoprene, and are low in free sulfur 1/2%)

Synonym(s):

rubber stopper, rubber stoppers, stopper

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.35

material

conical black rubber (weigh less than neoprene, and are low in free sulfur 1/2%)

joint

joint: stopper00

feature

autoclavable

manufacturer/tradename

VWR 59580-069

bottom diam.

10 mm

top diam.

15 mm

Looking for similar products? Visit Product Comparison Guide

General description

Solid. Packaged in poly bags.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service