Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z164232

Lab apron

size 27 in. × 42 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

material

translucent vinyl

packaging

pack of 12

availability

not available in EU

size

27 in. × 42 in.

thickness

6 mil

Looking for similar products? Visit Product Comparison Guide

General description

Resistant to acids, alkalis, oils, and greases. Reinforced at points of strain; cotton tapes at waist and neck.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service