Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z148903

Sigma-Aldrich

Fusible plug for Kilo-Lab® cylinders

brass, NPTM 1/4 in.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$42.75

$42.75

List Price$45.00Save 5%
Web-Only Promotion

Available to ship onMay 05, 2025Details


Notify Me

Get notified when this item is ready to ship via email.


Select a Size

Change View
1 EA
$42.75

About This Item

UNSPSC Code:
41100000
NACRES:
NB.35

$42.75

List Price$45.00Save 5%
Web-Only Promotion

Available to ship onMay 05, 2025Details


Notify Me

Get notified when this item is ready to ship via email.

material

brass

parameter

500 psi max. pressure

NPTM

1/4 in.

mp

338-388 °F

General description

This temperature sensitive pressure release safety device is used in compressed air and gas applications.

Legal Information

Kilo-Lab is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service