Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z147893

Sigma-Aldrich

Aldrich® solvent-still-head apparatus

head capacity 500 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

flask capacity

5,000 mL

head capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

24/40 joints. Includes still head, column with Raschig rings, Friedrichs condenser, one-neck round-bottom flask, stopper, and nitrogen-inlet adapter. Designed by Paul F. Hudrlik. May be used for continuous distillation.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service