Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z147516

Supelco

Column for flash-chromatography assembly with threaded joints

capacity 1,000 mL, joint: ST/NS 45/50

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
NC.05

joint

joint: ST/NS45/50

description

Standard column

technique(s)

LPLC: suitable

capacity

1,000 mL

column O.D. × L

57 mm × 508 mm

suitability

suitable for chromatography

Looking for similar products? Visit Product Comparison Guide

Linkage

See the Threaded Ground Glass Tutorial to see how threaded joints work.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service