Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z146862

Sigma-Aldrich

Check valve

neoprene O-ring, stainless steel valve

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40141600
NACRES:
NB.51

material

neoprene O-ring
stainless steel valve

parameter

-80-300 °F temp. range

Looking for similar products? Visit Product Comparison Guide

General description

Max. pressure: 3,000 psig. ¼ × ¼ in. NPTF inlets. Attaches to the outlet side of a regulator to prevent backstreaming of liquids and gases into the regulator or cylinder.

Operating Temperature Range:
Viton: -20 °F to 400 °F
EPR: -65 °F to 300 °F
Neoprene: 80 °F to 300 °F

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service