Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z146064

Sigma-Aldrich

Needle valve

stainless steel, straight pattern

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.51

material

stainless steel

Looking for similar products? Visit Product Comparison Guide

General description

Forged body of either brass or stainless steel.

Other Notes

1/4" NPT Male Inlet By 1/4" NPT Male Outlet Inline Style Precision Stainless Steel Needle Valve
Model #SS14M14MS
Pressure 5,000 psi @ 70°F
Temperature Range -65°F to +400°F
Dimensions 2 1/2" x 2"
Weight 4.2 oz.
Material
  • 316 Stainless Steel Forged Body
  • Fully Enclosed PTFE Packing Gland
  • 316 Stainless Steel Stem with Precision Ground Vee Tip
  • Attractive Molded Black ABS Handle
Orifice .079" Diameter

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service