Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z136204

Polyethylene sample vials

capacity 9.5 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

polyethylene cap
round translucent polyethylene bottle

feature

with cap

packaging

pack of 12 ea

manufacturer/tradename

Bel-Art F17574-0000
Bel-Art

O.D. × H

0.68 in. × 2.25 in.

capacity

9.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

With attached friction-fit flip-top snap closure.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service