Z134295
Whatman® polyamide membrane filters
polyamide membrane circles, (NL16), 0.2 μm, 25 mm, 100/pk
Synonym(s):
membrane filters, nylon membrane filters
About This Item
material
Nylon membrane (polyamide membrane)
packaging
pack of 100
manufacturer/tradename
Whatman 10414006
Whatman Article No. 28415333 (US reference)
diam.
25.0 mm
pore size
0.20 μm pore size
suitability
suitable for (clarification and sterile filtration.)
Looking for similar products? Visit Product Comparison Guide
General description
NL 16
- Pore size (μm): 0.2 (NL 16)
- Thickness (μm): 110
- Nominal pore size (μm): 0.2
- Water flow rate Δp = 0.9 bar (mL/min/cm2): 10
- Bubble point (bar): 4.2
- Maximum temperature: 135°C
NL 17
- Pore size (μm): 0.45 (NL 17)
- Thickness (μm): 110
- Nominal pore size (μm): 0.45
- Water flow rate Δp = 0.9 bar (mL/min/cm2): 20
- Bubble point (bar): 2.8
- Maximum temperature: 135°
Other Notes
The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.
Legal Information
replaced by
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service