Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z126381

Automatic shut-off quick-disconnect

coupling bodies, tube to tube, in-line, bore 1/8 in., for tubing i.d., 0.125 in. (flexible)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815

feature

for tubing i.d. 0.125 in. (flexible)

manufacturer/tradename

CRC Press

bore

1/8 in.

Looking for similar products? Visit Product Comparison Guide

General description

Spring-loaded, locking, made of PP with 316 SS springs and EPR seals. When pulled apart, both sides seal quickly and automatically, making couplings excellent for handling air-sensitive liquids. Available for flexible tubing or rigid PE and nylon tubing using a ferruleless nut. Max. pressure: 90 psi at 70°F. Working temp.: 32 to 230°F (air/water). Use same bore size for coupling insert and body.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service