Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z123129

Sigma-Aldrich

Sealed pathlength cell

pathlength 0.025 mm, volume 0.125 mL, KBr

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710

material

KBr

pathlength

0.025 mm

volume

0.125 mL

Looking for similar products? Visit Product Comparison Guide

General description

For liquid samples. Cell needle plate is amalgamated to top window to maintain leakproof seal. Accurately calibrated and labeled. Two PTFE-stoppered ports facilitate filling, emptying, and flushing.

accessory

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service