Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z120731

Sigma-Aldrich

Aldrich® spherical narrow-mouth Dewar flasks

capacity 5,000 mL, spherical, extended aluminum base

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804

material

borosilicate glass
narrow-mouth

joint

Joints neck (53)

sterility

non-sterile

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

Dewar I.D.

21.6 cm

I.D. × depth

21.8 mm

capacity

5,000 mL

neck I.D.

5.3 cm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service