Z120723
Aldrich® spherical narrow-mouth Dewar flasks
capacity 2,000 mL, spherical, extended aluminum base
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
narrow-mouth
joint
Joints neck (32)
sterility
non-sterile
packaging
pack of 1
manufacturer/tradename
Sigma-Aldrich
Dewar I.D.
15.8 cm
capacity
2,000 mL
neck I.D.
3.2 cm
Looking for similar products? Visit Product Comparison Guide
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service