Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z117250

Supelco

Flash chromatography assembly with standard ball joints

capacity 2,000 mL, Standard column, joint: SJ 75/50

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
NC.05

joint

joint: SJ75/50

grade

for chromatography

technique(s)

LPLC: suitable

capacity

2,000 mL

column O.D. × L

76 mm × 560 mm

suitability

suitable for chromatography

Looking for similar products? Visit Product Comparison Guide

General description

Consists of column, flow controller, and pinch clamp. Order solvent reservoir separately.

Application

Flash chromatography is useful for rapid, preparative separations with moderate resolutions. As first described in J. Org. Chem., 43, 2923 (1978), it is commonly performed with silica gel although the use of reversed phase packings has become popular in recent years. For use at <20 psig (1.4 kg/cm2).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service