Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z110035

Thermco® PTFE-coated thermometer

temperature -20-150 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303

feature

graduations 1 °C

manufacturer/tradename

Thermco Products, Inc.

temperature measuring range

-20-150 °C

L

300 mm

Looking for similar products? Visit Product Comparison Guide

General description

76 mm immersion thermometer within PTFE jacket. Impervious to acids and corrosive chemicals, shatter-resistant, and shock-absorbent. Contains Hg fill.

Legal Information

Thermco is a registered trademark of Thermco Products, Inc.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service