Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z106399

Supelco

Shorty Vials®

volume 6 mL, thread for 15-425, O.D. × H 19 mm × 40 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear borosilicate glass vial

feature

closure type screw top vial

O.D. × H

19 mm × 40 mm

volume

6 mL

fitting

thread for 15-425

Looking for similar products? Visit Product Comparison Guide

General description

Vial only. Autoclavable borosilicate USP Type 1 glass. Select caps and septa according to application.

Legal Information

Shorty Vial is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service