Z101060
Micro-Mate® interchangeable hypodermic syringes
capacity 10 mL, tip style, needle-lock Luer
About This Item
Recommended Products
feature
graduated 0.2 mL
tip style needle-lock Luer
manufacturer/tradename
Popper 5027
capacity
10 mL
syringe diam.
17.80 mm
Looking for similar products? Visit Product Comparison Guide
General description
Due to the close fit between the plunger and the barrel, the slightest amount of dust or grit will scratch the smooth surfaces of the syringe.
Store the clean dry syringe assembled; this prevents any dust collecting on the plunger.
Characteristics:
- All are made from borosilicate glass; metal parts are chrome-plated brass. Syringes have male fittings
- Thermal shock and corrosion resistant
- Flat on two sides to prevent syringe rolling
- Precision shrinking ensures leakproof fit
- Graduations permanently fused into glass affording lifetime legibility
- Colored plunger ends, fused around bottom beveled rim of plunger, facilitate volume measurement
Other Notes
Needle-lock Luer - Tips fitted to heavy glass bases to ensure greater strength than glass-Luer tips. All Luer needles lock into needle-lock tips with an easy twist.
Metal Luer - Include all the same features as needle-lock tips, except for the special locking device. Fit all luer needles and other female Luer fittings.
Glass Luer - Tips have reinforced glass bases to ensure strength and minimize breakage; beveled ends to reduce chipping.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service