Y906832
Cylinder
stainless steel, 1/4 in. NPT, capacity 25 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12142200
material
stainless steel
parameter
1000 psi max. pressure
O.D. × I.D. × L
1 in. × 0.87 in. × 3.647 in.
capacity
25 mL
wall thickness
0.065
weight
120 g
fitting
1/4 in. NPT
Looking for similar products? Visit Product Comparison Guide
Other Notes
This product is only available with the purchase of a bulk gas product and not for individual sale. For more information, please contact Stable Isotopes Customer Service
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service