Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Y906794

Sigma-Aldrich

Cylinder

stainless steel, 1/4 in. NPT, capacity 10 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12142200

Note: This product is only available with the purchase of a bulk gas product and not for individual sale. For more information, please contact Stable Isotopes Customer Service

material

stainless steel

parameter

1000 psi max. pressure

O.D. × I.D. × L

1 in. × 0.87 in. × 2.28 in.

capacity

10 mL

wall thickness

0.065 in.

weight

89 g

fitting

1/4 in. NPT

Looking for similar products? Visit Product Comparison Guide

Other Notes

This product is only available with the purchase of a bulk gas product and not for individual sale. For more information, please contact Stable Isotopes Customer Service

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service